missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Slides

Perfectly suited for holding liquids and cultures for microscopic examination. Karl Hecht™ Cavity Slides/Plates are available with one or more cavities and in single slide or plate format.

152.00CHF - 207.00CHF

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
Dimensions (L x W) 76 x 26 mm
View More Specs

Products 2
Product Code Brand Well Count Price Quantity & Availability  
Product Code Brand Well Count Price Quantity & Availability  
11875930
View Documents
Hecht Karl™
42411010
2
152.00CHF
Pack of 50
Estimated Shipment: 29-01-2025
to see stock.
Add to basket
 
11745075
View Documents
Hecht Karl™
42412010
3
207.00CHF
Pack of 50
Estimated Shipment: 17-12-2024
to see stock.
Add to basket
 
Description

Description

  • Microscope slides/plates with one or more cavities.
  • Ground edges.
Specifications

Specifications

76 mm
26 mm
76 x 26 mm
Videos
SDS
Documents

Documents

Product Certifications