missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Silver Protein for Histology, Strong
Click to view available options
Quantity:
5g
25g
110g
Descrizione
Silver protein is used in electron microscopy with periodic acid and thiocarbohydrazide or thiosemicarbohydrazide as a positive stain for carbohydrates such as glycogen. It can also be used for light microscopy to stain nerve tissue. It is also used in histological stain for microscopic analysis.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Specifica
Color | Pale yellow to brown |
Form | Powder |
Format | Powder |
For Use With (Application) | Histological stain for microscopic analysis |
Product Type | Silver Protein |
Quantity | 25g |
Sensitivity | Hygroscopic; Light sensitive |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'