missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Silicone Seals for Mini-Drums
These seals when used with toggle clamps will make mini-drum containers leak-proof. Choose the right sized seal for your mini-drum.
£12.20 - £35.80
Specifications
Material | Silicone |
---|---|
Type | Seal, O-ring |
For Use With (Application) | Leak-proof seals |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15869721
|
Sampling Systems™
SIL-1-FDA |
1L mini-drum |
£12.20
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||||
15819731
|
Sampling Systems™
SIL-2-FDA |
2L mini-drum |
£18.90
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||||
15849731
|
Sampling Systems™
SIL-3-FDA |
3L mini-drum |
£21.45
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||||
15879731
|
Sampling Systems™
SIL-6-FDA |
6L mini-drum |
£21.60
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||||
15899731
|
Sampling Systems™
SIL-8-FDA |
8L mini-drum |
£23.00
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||||
15879721
|
Sampling Systems™
SIL-10-FDA |
10L mini-drum |
£27.30
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||||
15899721
|
Sampling Systems™
SIL-12-FDA |
12L mini-drum |
£30.20
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||||
15809731
|
Sampling Systems™
SIL-15-FDA |
15L mini-drum |
£35.80
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||||
Description
- O-ring design
- Made from FDA-acceptable grade silicone
- Suitable for use with both 304 and 316L stainless steel mini-drums
- Wide range of sizes available
Specifications
Silicone | |
Seal, O-ring | |
Leak-proof seals |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title