missing translation for 'onlineSavingsMsg'
Learn More

Manutan Shelf storage trays, blue, 5.3L

Brand:  Manutan 361A153

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12875288

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Superior space-saving for handling small parts. Perfect for use with shelving systems. Made from top grade polypropylene. Label holders/labels and dividers available as optional extras.
  • Capacity: 5.3L
  • Dimensions (H x W x D) : 82mm x 188mm x 400mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers