missing translation for 'onlineSavingsMsg'
Learn More

SGE™ BPX-PCB Polycarborane-Siloxane GC Capillary Column

Combines innovative phase technology and unique fused silica production capability. SGE™ BPX-PCB Polycarborane-Siloxane GC Capillary Column provides end-to-end separation solutions for all applications.

Brand:  SGE™ 054690

Product Code. 15298693

  • £312.00 / Each
Estimated Shipment: 08-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Features
  • Preferred column for polychlorinated biphenyl (PCB) compounds
  • Separates PCB’s on ortho ring substitution as well as boiling point
  • Contains 8% Phenyl Polycarborane-siloxane
  • Ideal for environmental analysis
  • Unique high temperature phase suited for the analysis of persistent organic pollutants (POPs)
Applications
  • Used for PCB congener analyses
  • Nitro-substituted aromatics
  • Polynuclear aromatic hydrocarbons
  • Pesticides/herbicides
Specifications

Specifications

0.1 mm
Polynuclear Aromatic Hydrocarbons Analysis, Nitro-substituted Aromatics, Polynuclear Aromatic Hydrocarbons, Pesticide Analysis, Herbicides Analysis
-20°C to +360/370°C
10 m
SGE™ BPX-PCB
0.1 μm
0.1 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers