missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ SensoLyt™ 900-P IDS pH Sensor
pH electrodes are the most frequently used electro-chemical sensors
Brand: WTW™ 103748
This item is not returnable.
View return policy
Description
pH electrodes are the most frequently used electro-chemical sensors. They are used practically in all areas of lab and field measurement. At the same time, the deliver the most sensitive measuring signals and must be serviced and calibrated at regular intervals.This is exactly where the concept of IDS sensors comes in. Digital data transfer is safe against interference, allows the use of long cables and permits important additional information such as calibration data and sensor recognition.WTW offers a wide variety of IDS pH electrodes for field use, all the way to special applications in the lab. The QSC function allows monitoring of the current sensor status with all IDS pH electrodes.WTW's proven pH electrodes are now available as sustainable plug head versions. The universal plug head fits the sensor with wireless functionality– disturbing cables are no longer required.Furthermore it can be connected to AS/IDS-x cables with lengths of up to 100 m. With this new technology WTW significantly expands the range of applications and the measuring comfort of its pH electrodes.Specifications
Plug Head | |
Glass Shaft | |
0°C to 60°C | |
Field use | |
±0.2 | |
With watering cap, filled with KCl (3mol/L), Ag+ free | |
0°C to 60°C |
Hole | |
2 to 12 | |
IDS pH Sensor | |
SensoLyt™ 900-P | |
30kilohms Integrated NTC | |
±0.2°C |