missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Sensilite™ 48-121 Series Black Polyurethane Light Weight Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- For assembly of small pieces such as small bearings, joints and springs
- Polyester liner
- Knitted construction
- Polyurethane coating
- Palm-coated finish
- Knitwrist cuff
Specifications
Specifications
Back Material | Polyurethane |
Certifications/Compliance | CE Mark, EN 388 : 3121 |
Cuff Material | Polyurethane |
Coating Material | Polyurethane |
Product Type | Lightweight Gloves |
Size | 10 |
Style | 48-121 |
Glove Cuff Style | Knitwrist |
Lining | Polyester |
Palm Type | Coated-palm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction