missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Seals for Vivacell™ 100
Keep pumps functioning properly
Brand: Sartorius VCA007
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Vivacell™ 70 is a disposable ultrafiltration unit for the concentration of samples between 10 ml and 70 ml and can be used either in a centrifuge or for pressure filtration. Vivacell™ 70 thus combines the ease of use of centrifugal devices with the flexibility and control provided by pressurized ultrafiltration cells. Vivacell™ 70 is easy to assemble, requires no tubing connections or stirring mechanisms and can be adapted to equipment availability or to specific user preferences. For convenience, the units are simply spun in a large capacity centrifuge (carriers accepting 250ml bottles). For even faster concentration, particularly with difficult samples, the device can be pressurized with air or inert gas before centrifuging. For better process control or for handling of single samples, gas pressure can be combined with gentle orbital shaking. For highest simplicity of use with minimum equipment requirements, the device is pressurized and then left standing on a bench top or in a refrigerator. The concentrator features a vertical membrane that minimizes fouling, while the built-in deadstop of 150 μL will prevent concentration to dryness. Easy to handle. High flux PES membrane. Vertical membrane design for ultra-fast concentration. High retentate recovery >90%. Total process flexibility. Universal rotor compatibility .Specifications
Pressure fuge head | |
Vivacell™ 70 | |
Seal |