missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Clear Straight Sided Round Bottles with White Polypropylene PE Foam/PTFE Cap
Reduce breakage and lab mishaps. Fisherbrand™ Safety Coated Clear Straight Sided Round Bottles with White Polypropylene PE Foam/PTFE Cap are ideal for soil sampling and environmental applications.
£38.45 - £173.00
Specifications
Color | Clear |
---|---|
Material | Safety-coated Glass, Plastic-coated Glass |
Quantity | 12/Cs. |
Closure Color | White |
Liner Material | PE Foam/PTFE |
Description
Reduce breakage and lab mishaps with these Safety Coated Clear Straight Sided Round Bottles. If the glass breaks, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal.
- Plastisol coating contains substance in bottle long enough to allow for proper disposal if the glass breaks
- Straight sided walls allow for the complete removal of contents
- Features polypropylene PE Foam/PTFE lined cap attached
Specifications
Clear | |
12/Cs. | |
PE Foam/PTFE | |
Wide | |
Safety-Coated Straight Sided Round Bottle | |
Polypropylene |
Safety-coated Glass, Plastic-coated Glass | |
White | |
Yes | |
Straight-sided, Round | |
PTFE | |
Screw Cap |