missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Clear Boston Round Glass Bottles without Caps
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
240 mL
480 mL
950 mL
Specifications
Specifications
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 22 mm |
Diameter (Metric) Inner Neck | 13 mm |
Material | Glass (Type 3) |
Quantity | 108 |
Neck Finish | 24-400 |
Closure Included | No |
Mouth | Narrow |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Safety Coated Clear Boston Round Glass Bottles without Caps >
Spot an opportunity for improvement?Share a Content Correction