missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corrosive Resistant Acid and Alkali Cabinets
Corrosive Resistant Acid and Alkali Cabinets constructed of 0.9mm-thick zintec steel for extra corrosive resistance.
Brand: N/A 88A944
Code : 03
Additional Details : Weight : 24.00000kg
Description
- Constructed of 0.9mm-thick zintec steel
- Adjustable spillage and liquid-tight sump tray
- Doors are rebated and secured by chrome three-way locking handle
- White, high-visibility powder-coated finish with appropriate warning labels
- Note: These cabinets are for storing acids safely and do not claim to be acid-proof.
- Cabinets are compliant with the following:
- DSEAR 2002
- HS(G)51, 1990
- Factory Inspectorate Certificate of Approval No1: Parts 3 and 4
- COSHH
Specifications
459 x 459 x 915 mm | |
Corrosive Resistant Acid and Alkali Cabinets | |
Steel |