missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ S-Series Unheated Ultrasonic Cleaning Bath

Designed with state of the art microprocessor controlled ultrasonic cleaning and sweep technology. Fisherbrand™ S-Series Ultrasonic Cleaners offer a comprehensive range of analogue ultrasonic baths covering the requirements for laboratory research, sonochemistry and degassing applications.

Brand:  Fisherbrand™ 1004652

 View more versions of this product

Product Code. 10592163

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Long lifespan from cavitation resistant stainless steel tanks
  • LED display showing set and remaining time and pre-set and actual temperature
  • Ergonomically shaped plastic carrying handles
  • Newly developed cover reduces noise and accelerates the heating up process
  • Easy draining of cleaning liquid though the drain duct via a dial on the side
  • Operating panel arranged so that liquid cannot enter the electronics
  • Degas function key
Specifications

Specifications

V2A Stainless Steel
9.4 L
230VAC, 750w
Elmasonic S 80 (H)
6.4 kg
230 VAC
179 x 568 x 264 mm
Laboratory, medical sector, dental laboratory, jewellery, watch sector, optician, workshop and service, industry
30°C to 80°C
568 mm
Product Suggestions

Product Suggestions

Videos

Videos

  • Fisherbrand - Ultrasound for laboratory applications and for intensive cleaning
    Fisherbrand - Ultrasound for laboratory applications and for intensive cleaning
    Video Player is loading.
    Current Time 0:00
    Duration 4:02
    Loaded: 4.09%
    Stream Type LIVE
    Remaining Time 4:02
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Fisherbrand Ultrasound for laboratory applications and for intensive cleaning

SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ S-Series Unheated Ultrasonic Cleaning Bath > Capacity: 9.4L; Without Heating

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.