missing translation for 'onlineSavingsMsg'
Learn More
Bollé Safety Rush+ Platinum™ Safety Glasses Product Code.: 15375067

Bollé Safety Rush+ Platinum™ Safety Glasses

Product Code. 15375067
Clear, White, Blue
Click to view available options
Lens Tint:
Clear
Smoke
Frame Color:
Black
Red, Black
White, Blue
This item is not returnable. View return policy

Product Code. 15375067

Brand: Bollé Safety RUSHPSPSI

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The RUSH model offers optical quality, permanent comfort, and modern design.

  • Upper protection
  • Non-slip temples
  • Adjustable non-slip bridge
  • Safety glasses with clear lenses are essential indoors
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 166 ft. CE European standard: guaranteed minimum resistance of the protective eyewear against everyday risks including dropping the protective eyewear onto the ground, ageing by light exposure, exposure to heat or corrosion etc.
Lens Type 2.2 mm, Curve 9
Width (Metric) 142 mm
Lens Coating Anti-fog, Scratch-resistant
Description RUSH+ Small Safety Glasses
Lens Tint Clear
Product Type Safety Glasses
For Use With (Application) Suitable for Continuous Work, Resistant to Fogging, Fine Particles and High Speed Particles at High Temperatures, Resistant to Most Aggressive Chemicals
Frame Color White, Blue
Includes Non-slip adjustable bridge
Weight (Metric) 26 g
Lens Material Polycarbonate
Frame Material PC + TPR
UV Protection None
Frame Type Wraparound
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bollé Safety Rush+ Platinum™ Safety Glasses >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.