missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Keyed Different Safety Padlocks
Brady™ Safety Padlocks are the ultimate locks for all safety and security needs, and are precision-machined for better tamper resistance.
Brand: Brady™ 051347
This item is not returnable.
View return policy
Description
- Unique cylinder is insulated to protect workers from shocks when key is inserted
- Six-pin precision-machined for more unique key cuts and better tamper resistance
- Reserved, paracentric keyway provides optimal security
- Special design prohibits the key from being released until the padlock shackle is closed
- Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
- Non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- One key supplied with each lock
- Key retaining - key will not release until the padlock shackle is securely closed
Specifications
Safety Padlocks | |
Orange | |
Safety Padlocks - Standard | |
38.50 x 86.50 mm | |
38.00 mm | |
6 | |
33.00 mm |
SFTY PADLOCK STEEL 38MM SHA ORANGE 6/PAC | |
Reinforced Nylon | |
6.5 mm | |
38 mm | |
Hardened Steel | |
1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Keyed Different Safety Padlocks > Orange
Spot an opportunity for improvement?Share a Content Correction