missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-300 Vertical Condenser Glass Assembly
Vertical Condenser Glass Assembly for Rotavapor R-300, 1500 cm2. Assembly features a large top inlet for easy cleaning, connection for vapor temperature sensor, and inner glass tubing/plate. Includes a 1 liter receiving flask, tubing, and a ball joint clamp.
£1305.00 - £1570.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Type | Vertical Condensor |
For Use With (Equipment) | Rotavap™ R-300, R-210, and R-215 |
Includes | Receiving Flask, Tubing, and a Ball Joint Clamp |
Volume (Metric) | 1 L |
Product Code | Brand | Material (Coating) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Coating) | Price | Quantity & Availability | |||||
15540580
|
BUCHI
11062433 |
P+G Safety Coating |
£1570.00
Each |
Estimated Shipment: 26-02-2025
Log in to see stock. |
|||||
15530580
|
BUCHI
11062432 |
No Safety Coating |
£1305.00
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
Description
- Includes receiving flask (1 L), tubing, and a ball joint clamp
- Does NOT include evaporating flask, vacuum seal, vapor duct, and condenser holder
- For use with Rotavapor R-300, R-2XX
Specifications
Borosilicate Glass (3.3) | |
Rotavap™ R-300, R-210, and R-215 | |
1 L |
Vertical Condensor | |
Receiving Flask, Tubing, and a Ball Joint Clamp |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title