missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll Form European Standard Pipemarkers with Die-cut Arrowheads - Gas
£162.55 - £208.85
Specifications
Certifications/Compliance | European Directives 67/548 and 88/379 |
---|---|
Adhesive Type | Permanent Acrylic |
Color | Black, Yellow |
Finish | Gloss |
Material | Polyester |
Product Code | Brand | Display Text | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Display Text | Price | Quantity & Availability | ||||||
12758056
|
Brady™
228388 |
Bio Methane F+ | N/A | N/A | N/A | |||||
12758036
|
Brady™
228378 |
Argon | N/A | N/A | N/A | |||||
12708056
|
Brady™
228383 |
Bio Gas | N/A | N/A | N/A | |||||
12758106
|
Brady™
228423 |
Carbon Dioxide | N/A | N/A | N/A | |||||
12703129
|
Brady™
228463 |
CO2 | N/A | N/A | N/A | |||||
12719988
|
Brady™
228548 |
Freon | N/A | N/A | N/A | |||||
12760079
|
Brady™
228588 |
Helium | N/A | N/A | N/A | |||||
12765056
|
Brady™
228638 |
Natural Gas | N/A | N/A | N/A | |||||
12765066
|
Brady™
228643 |
Nitrogen | N/A | N/A | N/A | |||||
12765106
|
Brady™
228663 |
Ozone T+ | N/A | N/A | N/A | |||||
Specifications
European Directives 67/548 and 88/379 | |
Black, Yellow | |
Polyester | |
Used for Pipemarkers and safety signs | |
505/Pk. | |
0.099 mm | |
8 mm |
Permanent Acrylic | |
Gloss | |
Roll Form Pipe Marker | |
English | |
-40°C to +110°C | |
60.00 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Roll Form European Standard Pipemarkers with Die-cut Arrowheads - Gas