missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll-Form European Standard Pipe Marker with Die-cut Arrowheads - Steam
Specifications
Certifications/Compliance | European Directives 67/548 and 88/379 |
---|---|
Adhesive Type | Permanent Acrylic |
Color | Black, Gray |
Finish | Gloss |
Material | Polyester |
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
12710039
|
Brady™
228303 |
H.P. Steam |
N/A
|
N/A | |||||
12710099
|
Brady™
228298 |
High Pressure Steam |
N/A
|
N/A | |||||
12739654
|
Brady™
228333 |
Return |
N/A
|
N/A | |||||
12737179
|
Brady™
228338 |
Saturated Steam |
N/A
|
N/A | |||||
12880710
|
Brady™
228343 |
Steam |
N/A
|
N/A | |||||
Specifications
European Directives 67/548 and 88/379 | |
Black, Gray | |
Polyester | |
Used for Pipemarkers and safety signs | |
505/Pk. | |
0.099 mm | |
100 mm | |
8 mm |
Permanent Acrylic | |
Gloss | |
Roll Form Pipe Marker | |
English | |
-40°C to +110°C | |
60 x 100 mm | |
60.00 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title