Learn More
Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors
Store biological and chemical samples for clinical, industrial and scientific applications in these high-performance laboratory refrigerators with solid doors.
POA
Description
Store samples for clinical, industrial and scientific applications in Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors. These refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors.
Key Features
- Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
- Automatic defrost and condensate removal
Microprocessor Control
- Digital electronic technology designed to simplify operation and deliver greater accuracy
- Icon-based controls
- Large, easy-to-read digital display of temperature within 0.1°C
- Graphic thermometer is steady green when temperature is normal, flashes top bar for over temperature and flashes bulb for under temperature
- Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost build-up and optimizing coil efficiency
Alarm System
- Audible/visual warnings for temperature deviations or power failure
- Key-operated ON/OFF/ALARM ON master switch for setpoint security
- Push-button alarm test and remote alarm contacts
- Alarm silence, ringback, and auto reset
- Controller battery backup system
- Alarm setpoints are preset to warn of temperature deviation at 5.5°C over temperature and 1.5°C under temperature
Construction
- Positive forced-air circulation systems
- Industrial-grade cabinet construction and compressors
- High-density CFC-free urethane foam insulation
- Self-closing, key-locked doors
- Epoxy-coated, open-wire shelves adjustable in 1 in. (2.5 cm) increments
- Cold-rolled steel interior and exterior finished with high-impact powder paint coating
- Interior lights with door-activated ON/OFF switch and independent switch on control panel
- Adjustable leveling feet (except 4.9 cu. ft. undercounter model)
- 45.8 cu. ft. (1297 L) units have double sliding glass doors, base-mounted controls and refrigeration systems, independent switch-activated lights, and dual-wheel 2 in. (5 cm) casters instead of leveling feet
- Undercounter model has a 1 in. (2.5 cm) dia. access port with plug
Ordering Information:
Alarm systems, temperature chart recorders, and power monitors are available separately. Other voltages are available; contact your Customer Service or Sales Representative for more information.
Warranty varies by country, please contact us for details