missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Vacuum Tubing for Resprep Systems

For 12-Port Resprep™ SPE Systems.

Brand:  Restek™ 24016

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 13109932

  • £278.30 / Each
Estimated Shipment: 04-07-2024
to see stock.
Add to basket

Description

Description

  • Length: 3m (10 ft.)
  • I.D.: 0.25 in.
Specifications

Specifications

12 Port Resprep SPE System
Vacuum Tubing
10 ft.
3.04 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers