missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Straight Inlet Liner for Agilent GCs with Split/Splitless Inlets

For Agilent GCs equipped with split/splitless inlets.

Brand:  Restek™ 21700-205

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 13179552

  • £78.65 / Pack of 5
Estimated Shipment: 22-05-2024
to see stock.
Add to basket

Description

Description

  • Geometry: Straight
  • Material: Metal
  • Deactivation: Siltek
  • Liner ID: 5.2mm
  • Length: 78.5mm
  • OD: 6.3mm
Specifications

Specifications

Siltek Straight Inlet Liner
7.85 cm
0.63 cm
Metal
5/Pk.
0.52 cm
Agilent GCs Equipped with Split/Splitless Inlets
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers