missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Refillable Hydrocarbon Traps
Ideal for use with purge and trap systems to stop carrier gas interferences
Brand: Restek™ 22012
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Remove trace organic impurities from carrier gas to 0.1ppm where input does not exceed 100ppm
- A 20μm frit prevents system contamination from purifier particles
- Rechargeable and refillable
- 1 pt. Carbon Refill with two recharges sold separately
- Choice of 1/8 or 1/4 in. fittings
Order Info
Dimensions: 9 1/4L x 2 1/4 in. dia. (23.5 x 5.1cm).
Specifications
Hydrocarbon Trap; with 0.125 in. Brass Fittings | |
Purge and trap systems, to stop carrier gas interferences | |
Nickel-plated Brass | |
212°F | |
9.25 in. | |
2.25 in. |
5 L/min. | |
0.12 in. Fitting | |
125 psi | |
100°C | |
23.5 cm | |
5.1 cm |