missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Presents Hamilton Economical Microliter Liquid-Type Syringes for Rheodyne and Valco Valve
For Rheodyne and Valco valves.
£134.31
Specifications
Needle Gauge | 22s G |
---|---|
Diameter (English) Inner Needle | 0.006 in. |
Diameter (Metric) Inner Needle | 0.15 mm |
Diameter (English) Outer Needle | 0.028 in. |
Diameter (Metric) Outer Needle | 0.72 mm |
Product Code | Brand | Volume (Metric) | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Model | Price | Quantity & Availability | ||||
13186962
|
Restek™
21253 |
100 μL | 710 |
£134.31
Each |
Estimated Shipment: 11-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Cemented/fixed needles
- Plungers and barrels are not interchangeable or replaceable
- Gauge: 22s
- Length: 2 in.
- Point Style: 3
Specifications
22s G | |
0.15 mm | |
0.72 mm | |
Hamilton Economical Microliter Liquid-Type Syringe | |
Ea. | |
Rheodyne and Valco Valves |
0.006 in. | |
0.028 in. | |
2 in. | |
3 | |
3 | |
Cemented |