missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 20 mm Aluminum Seals with Septa, Assembled
Preassembled seals save time and increase productivity
Brand: Restek™ 21763
Code : Z3
Additional Details : Weight : 0.99000kg
Description
- Color: Silver
- Material: PTFE/Gray Butyl Rubber Septa
Specifications
Silver | |
PTFE, Silicone | |
Crimp Cap |
Aluminum | |
100 | |
20 mm |