missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Replacement Filters for PCR Workstation
Prefilters for use with PCR workstations.
£28.15
Specifications
Length (English) | 16.5 in. |
---|---|
Depth (English) | 1 in. |
Depth (Metric) | 2.54 cm |
Length (Metric) | 41.91 cm |
Product Type | Filter |
Product Code | Brand | Width (English) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | For Use With (Equipment) | Price | Quantity & Availability | ||||
15145095
|
Fisherbrand™
|
16.5 in. | PCR Workstation (24 in.) |
£28.15
Each |
Estimated Shipment: 29-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Replacement disposable prefilters made of corrugated paper trap large particles to extend HEPA filter life
- Recommend replacing the prefilter every three months
- For use with 2 ft. and 3 ft. PCR Enclosures
Specifications
16.5 in. | |
2.54 cm | |
Filter |
1 in. | |
41.91 cm | |
Corrugated Paper |