missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Reinforced Heating Output

For Use With: FED 56

Brand:  BINDER™ 8012-1698

Product Code. 16454389

  • £1040.00 / Each
Estimated Shipment: 26-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Reinforced
  • 230 V option model
  • Not in conjunction with load management option
  • For use with BINDER™ incubators and chambers
Specifications

Specifications

Heating output, reinforced - 120/230 V option model, for faster heating up time and improved recovery time; max. 300°C
BINDER Chambers FED 56
Ambient to 300°C
Heating Element
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers