missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Micro Filter Funnel with Sintered Disc
Ideal for small scale filtration
Brand: Pyrex 3780/02M
Code : NEW
Additional Details : Weight : 0.16000kg
Description
- With 15mm diameter sintered disc
- Ideal for filtering small amounts of material
Specifications
8 mL | |
Pyrex Glass, Borosilicate Glass | |
For filtering small amounts of material | |
Sintered glass disc | |
1 |
8mm | |
135 mm | |
15mm | |
40mm | |
Micro filter funnel |