missing translation for 'onlineSavingsMsg'
Learn More
Pyrex™ Borosilicate Glass Square Media-lab Bottles Product Code.: 11993779
Add to basket

Pyrex™ Borosilicate Glass Square Media-lab Bottles

Product Code. 11993779
500 mL, 45 mm
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Closure Size:
32 mm
45 mm
This item is not returnable. View return policy

Product Code. 11993779

Brand: Pyrex 1520/08D

Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from Pyrex™ Borosilicate Glass. Pyrex™ Borosilicate Glass Square Media-lab Bottles allow closer stacking in water baths or on shelves. Square shape provides up to 20% saving of space compared to round bottles. Each bottle includes a polypropylene cap and pouring ring. For use up to 140° C.

  • Square shape allows closer stacking in water baths or on shelves
  • Up to 20% saving of space compared to round bottles
  • Bottle complete with polypropylene cap and pouring ring
  • For use up to 140°C
  • Printed with retrace code: downloadable batch certificate
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Color Clear
Includes Cap and pouring ring
Material Borosilicate Glass
Closure Included Yes
Graduated Yes
Mouth Wide
Shape Square
Height (Metric) 181 mm
Product Type Media Bottle
Height (English) 7.1 in.
Closure Material Polypropylene
Closure Size 45 mm
Diameter (Metric) 78 mm
Closure Type Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Borosilicate Glass Square Media-lab Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.