missing translation for 'onlineSavingsMsg'
Learn More

Manutan PVC industrial matting, black/yellow, 1000mm x 1500mm

Brand:  Manutan A352219

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12861589

  • £204.19 / Each
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

15mm thickness anti-slip matting, resistant to chemicals, oils and acids.
  • Black/yellow edging
  • Mat thickness: 15mm
  • Dimensions (L x W): 1.5m x 1000mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers