missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Includes:
- One flexible stir bar retriever (330 x 10mm)
- 1 Each: Stir Bar 10 x 4mm, and 80 x 8mm
- 2 Each: Stir Bars 15 x 5mm, 20 x 7mm, 25 x 8mm, 30 x 8mm, 35 x 8mm, 40 x 8mm, 50 x 8mm, 60 x 8mm, 70 x 8mm
Specifications
Autoclavable | |
White | |
195 x 95mm | |
30 mm | |
95 mm | |
195 mm | |
1/Ea. |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates | |
20 Tapered Stirrer Bars and 1 Flexible Retreiver | |
PTFE | |
PTFE (Polytetrafluoroethylene) with encapsulated Alnico V magnet core | |
PTFE Stirrer Bar and Retriever Box Set |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ PTFE Tapered Stir Bar Box Set Retriever > Length: 195 mm
Spot an opportunity for improvement?Share a Content Correction