missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ PTFE Octagonal Magnetic Stirring Bar
£42.00 - £77.30
Specifications
Material | PTFE |
---|---|
Quantity | 3/Pk. |
Shape | Octagon |
For Use With (Application) | For preparation, separation and concentration |
Includes | Rings and permanent magnet AlNiCo V core |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
16583602
|
VITLAB™
307697 |
13 mm |
£42.00
Pack of 10 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
16513612
|
VITLAB™
307997 |
25 mm |
£52.25
Pack of 10 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
16533612
|
VITLAB™
308197 |
38 mm |
£59.30
Pack of 10 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
16503622
|
VITLAB™
309097 |
38 mm |
£77.30
Pack of 10 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
Specifications
PTFE | |
Octagon | |
Rings and permanent magnet AlNiCo V core |
3/Pk. | |
For preparation, separation and concentration |