missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Low Form PTFE Beakers
Shop All Brand Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
Description
- Working temperature range of −200° to +260°C
- Surface is adhesion resistant
- Without graduation
- With reinforced rim and spout
- Sold individually
Specifications
Specifications
Color | Opaque White |
Diameter (Metric) Outer | 100 mm |
Capacity (Metric) | 500 mL |
Material | PTFE |
Height (Metric) | 125 mm |
Height (Metric) Outer | 125 mm |
Quantity | 1 Ea. |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | No |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction