missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Double-Sided Gaskets
An excellent gasket option for Bohlender screw caps with aperture.
Brand: Bohlender™ H977-08
Additional Details : Weight : 0.00630kg
Description
- Providing temperature resistance from −60° to +230°C
- Universal chemical resistance
- FDA conformity
- Silicone ring with double-sided PTFE washer
- After assembly, product is only exposed to PTFE
- Provided in packs of 10
- For thread GL 14
Specifications
6 mm | |
White | |
PTFE, Silicone | |
Tubes with dia. 5.5 to 6.5 mm |
Gasket, Double-sided | |
10/Pk. | |
12 mm | |
3.6 mm |