missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ PTFE-Coated Aluminum Block for RapidVap™ N2/48
Shop All Labconco Corporation Products
Click to view available options
Capacity (Metric):
Up to 23 mL
Up to 6 mL/Tube
For Use With (Equipment):
RapidVap N2/48 Evaporation Systems
Description
- All RapidVap N2/48 Evaporation Systems require a Block (not included)
- Glassware is required (not included)
- Custom blocks to fit special glassware such as VOA vials are available upon request
- All RapidVap N2/48 Evaporation Systems require a Block (not included)
- PTFE-coated aluminum for corrosion resistance
- Holds 48 tubes up to 23mL
Specifications
Specifications
Capacity (Metric) | Up to 6 mL/Tube |
For Use With (Equipment) | RapidVap N2/48 Evaporation Systems |
Holds | 48 tubes |
Material | PTFE-coated Aluminum |
Type | Block |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction