missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Printer Labels
Brand: Brady™ 114954
Code : NEW
Additional Details : Weight : 0.11020kg
Specifications
1 Roll | |
White | |
Matte | |
15.24m | |
0.049 mm | |
5.84 mm |
Printer Label | |
Polypropylene | |
Wire and cable identification and product inventory identification, where legibility and tensile strength are needed. | |
Continuous | |
-40°C to 100°C |