missing translation for 'onlineSavingsMsg'
Learn More

Smiths Medical Portex™ Coloured PVC Tubing

Providing flexible, highly elastic but kink-resistant tubing for maximum versatility. Smiths Medical™ Portex™ Coloured PVC Tubing grips tightly to metal or glass to provide secure connections.

Brand:  Smiths Medical 800/021/350/702

Code : 33

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 13190863

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Supplied in 30m lengths
  • Temperature range of -30° to +60°C
  • Smooth bore for ease of cleaning and non-toxic
  • Ideal choice when colour coding or presentation is an important issue
Specifications

Specifications

Not Autoclavable
PVC
30 m
-30°C
Blue
15 psi
8 mm
11.5 mm
260%
1 Pack
Flexible
60°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers