missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ POP-6™ Polymer for 3500 Dx/3500xL Dx Genetic Analyzers
POP polymers are pre-formulated in a single-use pouch, which not only saves time but also ensures reliability and consistency.
Brand: Applied Biosystems™ 4393716
Additional Details : Weight : 0.03400kg
Description
3500 Dx Series POP-6™ Polymer is a separation matrix for the 3500 Dx/3500xL Dx genetic analyzers. It is conveniently offered in easy-to-use pouch packages in either 960- or 384-sample size formats.Order Info
Each
Specifications
50 cm, 36 cm | |
3500xL Dx Genetic Analyzer, 3500 Dx Genetic Analyzer | |
Contains enough polymer for 384 samples; polymer is stable on instrument for 7 days | |
384 Samples | |
2 hrs for 50 cm capillary (long read), 1 hr for 36 cm capillary (std. seq.) |
Store the polymer pouch at 2-8°C until ready to use. Note that expired pouches cannot be used on the instrument. On-instrument life⁄usage 3500 Dx (8 capillary) Genetic Analyzer: lesser of 7 days or 384 samples or 60 injections 3500xL Dx (24 capillary) Genetic Analyzer: lesser of 7 days or 384 samples or 20 injections The pouch includes additional polymer volume to accommodate both installation and a reasonable number of post-installation wizard operations such as bubble removal without affecting the number of samples⁄injections available. |
|
Fragment Analysis, Standard Sequencing | |
POP-6™ | |
Wet Ice |
For in-vitro diagnostic use