missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polytetrafluoroethylene Spinbar™ Flexible Magnetic Retrivers
Flexible magnetic Stirbar retriever recovers stir bars from lab sink drains and containers.
Brand: Bel-Art™ H37774-0020
Code : 03
Additional Details : Weight : 0.01000kg
Description
- Flexible, Teflon™ rod with powerful Alnico Teflon™ coated magnet
- Available in four colors, two magnet sizes
- Flexible white rod is 33cm (13 in.) long
- Autoclavable
Specifications
12.5 mm | |
0.5in. | |
Blue | |
Stirring Bars |
14.38in. | |
Retrieving magnetic stirring bars from containers or non-magnetic sink drains and traps | |
Teflon Rod with Teflon Coated Alnico Magnet | |
365 mm |