missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polytetrafluoroethylene Spinbar™ Flexible Magnetic Retrivers
Flexible magnetic Stirbar retriever recovers stir bars from lab sink drains and containers.
Brand: Bel-Art™ H37774-0111
Code : A0
Additional Details : Weight : 0.03000kg
Description
- Flexible, Teflon™ rod with powerful Alnico Teflon™ coated magnet
- Available in four colors, two magnet sizes
- Flexible white rod is 33cm (13 in.) long
- Autoclavable
Specifications
Red | |
PTFE | |
33 mm |