missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polystyrene Semi Micro Cuvettes for Visible Wavelengths

Use these cuvettes for more constant sample temperatures during photometric measurements. Fisherbrand™ Polystyrene Semi Micro Cuvettes for Visible Wavelengths feature excellent optical transmission range and small wall thickness for increased heat transfer.

Brand:  Fisherbrand™ FB55147

Product Code. 11847832


Description

Description

Semi-micro cuvette, disposable polystyrene.
  • Capacity 1.6mL
  • Transparency approximately 90% between 400nm and 800nm
  • Range 336nm to 850nm
  • Lightpath 10mm
  • Dimensions 12. 5mm x 45mm
Specifications

Specifications

Semi-micro Cuvette
1.6 mL
10 mm
45 mm
Single-use
Polystyrene
400 to 800 nm
12.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polystyrene Semi Micro Cuvettes for Visible Wavelengths > Capacity: 1.6mL; Wavelength: 400 to 800nm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.