missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ 96-well Rack with Tubes
Well-suited for use with robots and other automated dispensing systems. Tubes, racks, and lids can withstand temperatures as low as –80°C. *Cover mat and strips are not autoclavable.
Brand: BRAND™ 781565
558.32 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Stackable 96-well rack in SBS format with cover
- Tubes and Rack are autoclavable at 121°C. (*Cover mat and strips are not autoclavable)
- Rack has beveled corner for precise positioning of the lid and refill units
- The seal of the tubes is pressure tested and there is a stable connection between the mounting plate and the racks
- Epecially well-suited for use with robots and other automated dispensing systems
- Coded tubes (A1 – H12) and rack sides suitable for barcode labels simplify sample organization
- Not available in the USA
Specifications
DIN EN 285 | |
Tube Rack | |
Autoclavable | |
Polypropylene | |
0.65mL Tubes | |
-80°C to +121°C |
96 x 0.65mL tubes, Lid | |
Yes | |
Tubes (96 x 0.65 mL) | |
Yes | |
50/Pk. |