missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Foam Tube Rack

Array 50 or 100 microtubes for long-term storage with a minimal footprint. Foam Tube Racks are constructed of lightweight foam and are designed to nest and stack with maximum stability. Wells are arrayed with extra space to make tube access easier.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.28800kg

 View more versions of this product

Product Code. 11948084

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Lightweight microtube racks are ideal for long-term studies or tube storage
  • Two-piece racks are constructed of expanded polystyrene (EPS) foam
  • Extra spacing between wells allows easy gripping with fingertips
  • Racks stack securely with nesting features on lid and base for minimal footprint
  • Holds 1.5 to 2.0 mL reaction microtubes
Specifications

Specifications

Microcentrifuge Tube Storage Box
Not Autoclavable
Reaction Vessels (1.5 to 2 mL)
50
None
Non-sterile
210 x 110 x 71 mm
8.3 in.
4.3 in.
2.8 in.
5 x 10
White
EPS Foam
Rectangular
Yes
Reaction Microtubes
210 mm
110 mm
71 mm
11.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers