missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Puzzle Rack

Use separately for small sample applications or connect in a variety of configurations. Fisherbrand™ Polypropylene Puzzle Rack pieces slide easily to connect or disassemble.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.49900kg

Product Code. 11324095

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Made from polypropylene
  • Imprinted references aid with easy retrieval of tubes
  • Tubes: 15 mL Wells: 9 Well Dia: 16.9 mm
  • Tubes: 50 mL Wells: 4 Well Dia: 29.5 mm
  • Tubes: 1.5/2.0 mL Wells: 8/4 Well Dia: 11.7 mm
  • Each rack measures 15.1 x 13.5 x 6.6 cm
  • Pack of 4
  • Assorted Colors: yellow, blue, green, orange
  • Autoclavable
Specifications

Specifications

Autoclavable
Tubes (50)
50
151 x 135 x 66mm
135 mm
18 x 16.9 mm, 8 x 29.5 mm, 24 x 11.7 mm
Assorted (Blue, Green, Orange, Yellow)
Polypropylene
4/Pk.
151 mm
66 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers