missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene Microtag Inserts
Polypropylene Microtag Inserts for electrical labelling, inspection tagging, safety identification.
Brand: Brady™ 832009
Code : NEW
Additional Details : Weight : 0.00100kg
Description
- Inserts only
Specifications
20 Pk. | |
White on Green | |
Next Inspection Due Date | |
1.85 in. | |
0.5 mm | |
14°F to +194°F | |
30 mm | |
Scafftag Inspection Tag Inserts |
Insert | |
Polypropylene | |
Inspection tagging, Electrical labelling, Safety Identification | |
47 mm | |
-10°C to +90°C | |
1.18 in. | |
30 x 47 mm |