missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Polypropylene Measuring Cylinders
Tall form polypropylene cylinders with easy-to-read blue graduation marks for general laboratory use.
£33.35 - £54.55
Specifications
Material | Polypropylene |
---|---|
Certifications/Compliance | DIN 12681, ISO 6706 |
Description | Hexagonal base, tall form |
Graduations | Blue Graduations |
Max. Temperature | 60°C |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10717594
|
Karl Hecht™
42194066 |
1000 mL |
£33.35
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10103232
|
Karl Hecht™
42194072 |
2000 mL |
£54.55
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Hexagonal base for stability
- Tall form with blue graduations
- DIN 12681 and ISO 6706
- Graduations are resistant up to +60°C
- Available in different capacities
Specifications
Polypropylene | |
Hexagonal base, tall form | |
60°C | |
140°F | |
Hexagonal |
DIN 12681, ISO 6706 | |
Blue Graduations | |
Round | |
Blue | |
Ungraduated Measuring Cylinder |