missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Graduated Beakers with Handle, Blue Scale
Shop All Brand Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Description
- Manufactured from polypropylene.
- Ergonomic handle for secure grip.
- Functional spout helps to minimize spills.
- Cleaning up to max. 60°C is recommended to preserve marks and inscriptions. Autoclaving (121°C) is not recommended.
Spécification
Spécification
Diameter (Metric)Top | 117 mm |
Capacity (Metric) | 1000 mL |
Material | Polypropylene |
Height (Metric) | 181 mm |
Increments | 20 mL |
Quantity | 6/Pk. |
Type | Beaker |
Autoclavable | Not Autoclavable |
Graduated | Yes |
Scale | Blue Graduated Scale |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu