missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Double Open End Spun Gradient-Density Cartridges, polypropylene
Remove a broad range of deformable and non-deformable particles such as sand, silt, sludge, rust and scale with these double open end cartridges. Polypropylene Double Open End Spun Gradient-Density Cartridges provide greater dirt holding capacity and impart no taste, odor or color.
£18.60 - £24.40
Specifications
Certifications/Compliance | NSF Standard 42 |
---|---|
Material | Polypropylene |
For Use With (Application) | For removing a broad range of deformable and non-deformable particles such as sand, silt, sludge, rust, and scale |
Temperature (Metric) Max. Operating | 63°C |
Temperature (Metric) Operating | 63°C |
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
11749483
|
Cole-Parmer™
01509-15 |
5 GPM |
£24.40
Pack of 2 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
11719948
|
Cole-Parmer™
01509-40 |
10 GPM |
£18.60
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
Description
- Certified to NSF Standard 42 for materials
- Polypropylene construction is resistant to chemical and bacterial attack
- Suitable to 63°C
- For optimal performance, change cartridge at 25psid
Specifications
NSF Standard 42 | |
For removing a broad range of deformable and non-deformable particles such as sand, silt, sludge, rust, and scale | |
63°C |
Polypropylene | |
63°C | |
Filter Cartridge |