missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Cylindrical L Connectors
Manufactured from polypropylene for high thermal resistance. Buerkle™ Polypropylene Cylindrical L Connectors resist temperatures up to 135°C.
£6.40 - £9.05
Specifications
Certifications/Compliance | EU Foodstuffs, RoHS |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Packaging Quantity | 10/Pk.; 20/Scale |
Resistance Properties | Up to 135°C Temperature-Resistant |
Product Code | Brand | For Use With | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | ||||||
10799592
|
Buerkle™
8707-0004 |
3 to 5 mm Hose |
£7.60
Pack of 10 |
In Stock
Log in to see stock. |
||||||
10219170
|
Buerkle™
8707-0006 |
5 to 7 mm Hose |
£8.50
Pack of 10 |
In Stock
Log in to see stock. |
||||||
10665991
|
Buerkle™
8707-0008 |
7 to 9 mm Hose |
£6.90
Pack of 10 |
Estimated Shipment: 03-04-2025
Log in to see stock. |
||||||
11846583
|
Buerkle™
8707-0010 |
9 to 11 mm Hose |
£6.40
Pack of 10 |
In Stock
Log in to see stock. |
||||||
10229120
|
Buerkle™
8707-0012 |
11 to 13 mm Hose |
£7.60
Pack of 10 |
In Stock
Log in to see stock. |
||||||
11826603
|
Buerkle™
8707-0014 |
13 to 15 mm Hose |
£9.05
Pack of 10 |
In Stock
Log in to see stock. |
||||||
Description
Cylindrical right angle hose connector- Polypropylene
- Autoclavable to 121°C
- Suitable for foodstuff
- Available in a wide range of diameters for varying hose sizes
Specifications
EU Foodstuffs, RoHS | |
Polypropylene | |
Up to 135°C Temperature-Resistant | |
Transparent | |
Angled Connector |
Autoclavable | |
10/Pk.; 20/Scale | |
Cylindrical L | |
135°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Polypropylene Cylindrical L Connectors