missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Polypropylene Cleanroom Face Masks
Disposable, low-particulate-generating masks for Class 100 cleanrooms. Berkshire International™ Polypropylene Clean Room Face Masks are constructed of three layers of lint-free material.
Brand: Berkshire™ BM.IW.12
Code : 04
Additional Details : Weight : 0.21056kg
Description
- Disposable masks specifically designed for Class 100 cleanrooms.
- Very low particulate generation.
- Filtration efficiency at 1.0mm is 96%.
- Three layers of lint-free material.
- Two outer layers are made from lint-free, wet laid, non-woven material and the centre filtration medium is made of fine, melt blown polypropylene.
- Each mask has a metal nose piece that is easy to bend, providing a contoured comfortable fit.
- Folded portion of the mask extends to cover chin area.
- Individually packed.
- Dispenser can be usefully stationed in the changing area of any cleanroom.
Specifications
Cleanroom Face Mask | |
Large | |
BCRM | |
210 mm |
Polypropylene | |
Class 100 (ISO 5) | |
50/Pk |