missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester High Performance Tape
B-569 Polyester High Performance Tape adheres to smooth surfaces with the same durability as B-595.
Brand: Brady™ 999466
Code : 50
Additional Details : Weight : 0.43090kg
Description
- B-569 adheres to smooth surfaces with the same durability as B-595.
Specifications
GlobalMark High Performance Polyester Tape | |
Sky Blue | |
Thermal Transfer | |
Facility Identification, Pipe and valve marking | |
80 Gardner Units | |
-40°C | |
1 Ea. | |
-40°C to +100°C | |
0.076 mm | |
98 ft. | |
1.142 in. |
Permanent Acrylic, Pressure-sensitive | |
Polyester | |
Labels | |
GlobalMark Printer | |
1 | |
1 Roll/Box | |
-40°F to +212°F | |
0.003 in. | |
30 m x 29 mm | |
30 m | |
29 mm |