missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Knick Elektronische™ Plastic Noryl pH Electrode
With its plastic body and fiber junction, this sensor is very robust, which makes it ideal for environmental measurements and production-related quality control. Knick standard sensor measures in media containing suspended solids or a high concentration of ions.
Brand: Knick Elektronische™ SE101N
This item is not returnable.
View return policy
Description
- pH/Pt 1000 sensor with DIN coax connector and 4mm banana plug
- Noryl construction
- Body length: 120mm
- Body diameter: 12mm
- Fiber junction
- Temperature sensor: Pt 1000
- Electrolyte: gel
- pH measurement range: 0 to 14
- Temperature range: -5 to 80°C
Specifications
Fiber | |
0 to 14 | |
Electrode for Knick 900 | |
120 mm | |
12 mm |
Plastic (Noryl) | |
With its plastic body and fiber junction, this sensor is very robust, which makes it ideal for environmental measurements and production-related quality control | |
-5°C to +80°C | |
1 m |